This product requires certification to purchase.

2 gpm Single Mode Hand Shower Accessory in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Hand Shower Bar with Vacuum Breaker
Symmons Industries Single Function Hand Shower in Polished Chrome
Manufacturer Part #T-300B-30-V
You last purchased this on
 
Symmons Industries

2 gpm Single Mode Hand Shower Accessory in Polished Chrome

  • Fast #
  • Part #SYMT-300B-30-V-2.0
  • Item #5119191
  • Manufacturer Part #T-300B-30-V-2.0
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Hand Shower Bar with Vacuum Breaker
Symmons Industries Single Function Hand Shower in Polished Chrome
Manufacturer Part #T-300B-30-V
Symmons Industries

2 gpm Single Mode Hand Shower Accessory in Polished Chrome

  • Fast #
  • Part #SYMT-300B-30-V-2.0
  • Item #5119191
  • Manufacturer Part #T-300B-30-V-2.0
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hand shower: 1-mode
  • In-line vacuum breaker
  • Wall connection with flange
  • Slide bar with cradle for hand shower: 30"
  • Flexible metal hose: 60"
  • Gpm: 2.0
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-3/8 in
Faucet Material:
Brass
Hand Shower Flow Rate:
2 gpm
Height:
30 in
IAPMO Listed:
No
Length:
1-1/4 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No