Plastic Soap Dispenser Remote Control
ActivSense™ Plastic Soap Dispenser Remote Control
Product Details
Product Details
- Remote Control, Soap, Liquid
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- ActivSense™
- Height:
- 3/4 in
- IAPMO Listed:
- No
- Length:
- 5-9/10 in
- Material:
- Plastic
- Product Type:
- Remote Control
- UL Listed:
- No
- Width:
- 2-1/2 in