This product requires certification to purchase.

Metal Handle Kit in Polished Chrome

You last purchased this on
 
Symmons Industries

Allura® Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #SYMRTS-026
  • Item #7293912
  • Manufacturer Part #RTS-026
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Allura® Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #SYMRTS-026
  • Item #7293912
  • Manufacturer Part #RTS-026
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 50 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Allura handle
  • Genuine Symmons repair part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
4700-TRM
CSA Certified:
CSA B125.1
Collection:
Allura®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov