This product requires certification to purchase.

Basket in Polished Chrome

Symmons Industries

Basket in Polished Chrome

  • Fast #
  • Part #SYM1003-SB
  • Item #7293537
  • Manufacturer Part #1003-SB
3.3 out of 5 Customer Rating
Brand image
Symmons Industries

Basket in Polished Chrome

  • Fast #
  • Part #SYM1003-SB
  • Item #7293537
  • Manufacturer Part #1003-SB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Symmons corner soap basket
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-3/4 in
GSA Approved:
No
Height:
1-63/100 in
IAPMO Listed:
No
Installation Type:
Corner Mount
Length:
9-33/100 in
Material:
Brass, Bronze, Stainless Steel, Plastic, Zinc
NSF Certified:
No
Product Type:
Soap Basket
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256969535
Width:
5-3/4 in