Two Handle Single Function Shower System in Polished Chrome
This product has been replaced by
Manufacturer Part #5405-2.0-TRM
Degas® Two Handle Single Function Shower System in Polished Chrome
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Degas®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- MIPS
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12-1/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes