This product requires certification to purchase.

14 in. Glass Shelf in Polished Chrome

You last purchased this on
 
Symmons Industries

Design Studio™ 14 in. Glass Shelf in Polished Chrome

  • Fast #
  • Part #SYM1003-GSH-14
  • Item #7173015
  • Manufacturer Part #1003-GSH-14
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Design Studio™ 14 in. Glass Shelf in Polished Chrome

  • Fast #
  • Part #SYM1003-GSH-14
  • Item #7173015
  • Manufacturer Part #1003-GSH-14
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Symmons 14" glass shelf
  • Metal and tempered glass construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Design Studio™
Color Finish Category:
Chromes
Depth:
5 in
GSA Approved:
No
Glass Type:
Tempered
Hardware Included:
Yes
Height:
1-37/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
14 in
Material:
Brass, Bronze, Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
4-19/20 in