This product requires certification to purchase.

59-1/2 in. Straight Shower Rod in Polished Chrome

You last purchased this on
 
Symmons Industries

Design Studio™ 59-1/2 in. Straight Shower Rod in Polished Chrome

  • Fast #
  • Part #SYM0197-353SR-5
  • Item #7294201
  • Manufacturer Part #0197-353SR-5
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Design Studio™ 59-1/2 in. Straight Shower Rod in Polished Chrome

  • Fast #
  • Part #SYM0197-353SR-5
  • Item #7294201
  • Manufacturer Part #0197-353SR-5
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 13
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chicago Collection straight shower curtain rod
  • Metal construction
  • Requires Certification

Specifications

Collection:
Design Studio™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
59-1/2 in
Material:
Metal
Product Type:
Shower Rod
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shape:
Straight