Wall Toilet Tissue Holder in Polished Chrome
Design Studio™ Wall Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Symmons toilet paper holder
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Design Studio™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/5 in
- Material:
- Brass, Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Width:
- 7-41/100 in