This product requires certification to purchase.

1-Hook Robe Hook in Brushed Bronze

You last purchased this on
 
Symmons Industries

Dia® 1-Hook Robe Hook in Brushed Bronze

  • Fast #
  • Part #SYM353RH-BBZ
  • Item #7910981
  • Manufacturer Part #353RH-BBZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Dia® 1-Hook Robe Hook in Brushed Bronze

  • Fast #
  • Part #SYM353RH-BBZ
  • Item #7910981
  • Manufacturer Part #353RH-BBZ
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 36 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dia robe hook
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
Brand Model Compatibility:
Dia
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Dia®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Depth:
2 in
GSA Approved:
No
Height:
1-89/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-97/100 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Width:
1-89/100 in