This product requires certification to purchase.

18 in. Towel Bar in Satin Nickel

You last purchased this on
 
Symmons Industries

Dia™ 18 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #SYM353TB-18-STN
  • Item #4503041
  • Manufacturer Part #353TB-18-STN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Dia™ 18 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #SYM353TB-18-STN
  • Item #4503041
  • Manufacturer Part #353TB-18-STN
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dia 18 in. towel bar
  • Metal construction
  • Limited lifetime residential warranty
  • Five year commercial warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Dia™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-89/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
3-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Width:
18 in