This product requires certification to purchase.

2-Hook Robe Hook in Matte Black

You last purchased this on
 
Symmons Industries

Dia® 2-Hook Robe Hook in Matte Black

Brand image
You last purchased this on
 
Symmons Industries

Dia® 2-Hook Robe Hook in Matte Black

  • Fast #
  • Part #SYM353DRH-MB
  • Item #7910297
  • Manufacturer Part #353DRH-MB
5 out of 5 Customer Rating
2-Hook Robe Hook

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dia double robe hook
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Dia®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Height:
1-89/100 in
IAPMO Listed:
No
Length:
1-77/100 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Width:
1-89/100 in



Customers Also Bought
1–6 of 18 items
Part #K27292-BL
Item #9198180
3.3 out of 5 Customer Rating
Requires Certification
Part #SYM353TB-18-MB
Item #7911031
4.9 out of 5 Customer Rating
Requires Certification
Part #SYM353TB-18
Item #4503072
3.8 out of 5 Customer Rating
Requires Certification
Part #SYM353TP-MB
Item #7889892
3.8 out of 5 Customer Rating
Requires Certification
Part #SYM353RH-MB
Item #7910548
4.1 out of 5 Customer Rating
Requires Certification
Part #D75912SS
Item #4625359
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYM353RH-MB
Item #7910548
4.1 out of 5 Customer Rating
Requires Certification
Part #SYM353RH
Item #4502732
5 out of 5 Customer Rating
Requires Certification
Part #SYM353TP-STN
Item #4502789
5 out of 5 Customer Rating
Requires Certification
Part #SYM353TB-24
Item #4502599
4.1 out of 5 Customer Rating
Requires Certification
Part #SYM35AC4BUNDLEBBZ
Item #9530769
3.6 out of 5 Customer Rating
Requires Certification
Part #SYM35AC3BUNDLEMB
Item #8123883
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing