This product requires certification to purchase.

2 Robe Hook in Polished Chrome

You last purchased this on
 
Symmons Industries

Dia® 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #SYM353DRH
  • Item #4502749
  • Manufacturer Part #353DRH
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Dia® 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #SYM353DRH
  • Item #4502749
  • Manufacturer Part #353DRH
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dia double robe hook
  • Metal construction
  • Mounting hardware included
  • Weight capacity of up to 50 lbs if toggle anchors are used; weight capacity of up to 24 lbs if self-drill or tile anchors used
  • Wall-mounted
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-9/10 in
Base Plate Width:
1-9/10 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4 in
GSA Approved:
No
Height:
1-89/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-77/100 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
2-3/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Width:
1-89/100 in