This product requires certification to purchase.

24 in. Grab Bar in Polished Chrome

Symmons Industries

Dia® 24 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #SYM353GB-24
  • Item #7543447
  • Manufacturer Part #353GB-24
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® 24 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #SYM353GB-24
  • Item #7543447
  • Manufacturer Part #353GB-24
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20 Pallet: 320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 24" ADA Dia grab bar
  • Stainless steel construction
  • 1-1/2-in Bar diameter
  • Constructed of stainless steel
  • Supports up to 250 lbs
  • Meets ADA load requirements when properly installed
  • 3-in Flange diameter
  • Concealed mounting for clean look
  • Limited Lifetime Warranty for consumer; 5 year warranty for commercial use
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
27-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-3/20 in
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
3-1/16 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256478693
Weight Capacity:
250 lb
Width:
3-3/20 in