This product requires certification to purchase.

6 in. Soap Dish in Polished Chrome

You last purchased this on
 
Symmons Industries

Dia® 6 in. Soap Dish in Polished Chrome

  • Fast #
  • Part #SYM353SD
  • Item #4502745
  • Manufacturer Part #353SD
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Dia® 6 in. Soap Dish in Polished Chrome

  • Fast #
  • Part #SYM353SD
  • Item #4502745
  • Manufacturer Part #353SD
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dia soap dish
  • Metal construction
  • Easy to install
  • Lifetime limited homeowners warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6 in
GSA Approved:
No
Height:
1-89/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-43/100 in
Material:
Brass, Bronze, Stainless Steel, Plastic
NSF Certified:
No
Product Type:
Soap Dish
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Width:
5-41/50 in