Brass Hardware Kit
Dia® Brass Hardware Kit
Frequently Purchased Together
Product Details
Product Details
- Dia accessory set, 3 piece
- Toilet paper holder
- 18" towel bar
- Towel ring
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Dia®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Zinc, Stainless, Plastic
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Weight:
- 3.4 lb
- Width:
- 18 in