This product requires certification to purchase.

Brass Hardware Set

You last purchased this on
 
Symmons Industries

Dia® Brass Hardware Set

  • Fast #
  • Part #SYM35AC4BUNDLEMB
  • Item #8123426
  • Manufacturer Part #35AC4BUNDLEMB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Dia® Brass Hardware Set

  • Fast #
  • Part #SYM35AC4BUNDLEMB
  • Item #8123426
  • Manufacturer Part #35AC4BUNDLEMB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 112
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dia accessory set, 4 piece
  • Toilet paper holder
  • 18" towel bar
  • Towel ring
  • Robe hook
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Dia®
Color Finish Name:
Matte Black
Depth:
3-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-7/8 in
IAPMO Listed:
No
Material:
Brass, Zinc, Stainless, Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No
Weight:
3.8 lb
Width:
18 in