CCN DIA SHOWER/HAND SHOWER TRIM
This product has been replaced by
Manufacturer Part #3595BSTN15TRM
Dia® CCN DIA SHOWER/HAND SHOWER TRIM
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Dia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7-3/4 in
- Height:
- 7-3/4 in
- Hose Length:
- 60 in
- Length:
- 2-3/8 in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 7-3/4 in