CCY DIA SHOWER/HANDSHOWER TRIM
This product has been replaced by
Manufacturer Part #S3598BL1L5TRM
Dia® CCY DIA SHOWER/HANDSHOWER TRIM
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/2 in
- Height:
- 7-1/2 in
- Length:
- 2-3/8 in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in