DIA SHOWER/HANDSHOWER TRIM
Dia® DIA SHOWER/HANDSHOWER TRIM
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-3/4 in
- Height:
- 7-3/4 in
- Length:
- 2-3/8 in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 7-3/4 in