This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

This product has been replaced by

DIA SHOWER TRIM
Symmons Industries DIA SHOWER TRIM
Manufacturer Part #3591BMB15TRM
You last purchased this on
 
Symmons Industries

Dia® One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #SYMS3501CYLBMB15TR
  • Item #8952818
  • Manufacturer Part #S-3501-CYL-B-MB-1.5-TRM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DIA SHOWER TRIM
Symmons Industries DIA SHOWER TRIM
Manufacturer Part #3591BMB15TRM
Symmons Industries

Dia® One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #SYMS3501CYLBMB15TR
  • Item #8952818
  • Manufacturer Part #S-3501-CYL-B-MB-1.5-TRM
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dia shower trim with lever handle and secondary integral volume control
  • Volume control integrated into pressure balancing valve
  • 1 mode showerhead
  • 1.5 gpm (5.7L/min)
  • Tub spout not included
  • Valve not included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.95
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.95
Collection:
Dia®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7-1/2 in
Escutcheon Height:
9-1/4 in
Escutcheon Width:
9-1/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed:
No
Length:
2-3/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
5-1/8 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
7-1/2 in