This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

You last purchased this on
 
Symmons Industries

Dia® Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #SYM353TR
  • Item #4502796
  • Manufacturer Part #353TR
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Dia® Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #SYM353TR
  • Item #4502796
  • Manufacturer Part #353TR
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dia towel ring
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-3/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6 in
IAPMO Listed:
No
Length:
2-3/5 in
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
6-3/8 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Ring Type:
Closed
Shape:
Round
Width:
6 in