Toilet Paper Holder, Towel Bar and Towel Ring in Polished Chrome
Dia® Toilet Paper Holder, Towel Bar and Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Dia accessory set, 3 piece
- Toilet paper holder
- 18" towel bar
- Towel ring
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-81/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-57/250 in
- Material:
- Brass, Metal, Stainless Steel
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Product Type:
- Toilet Paper Holder, Towel Bar, Towel Ring
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Weight:
- 3.4 lb
- Width:
- 18 in