Two Handle Single Function Shower System in Brushed Bronze
This product has been replaced by
Manufacturer Part #S3598BBBZ15TRM
Dia® Two Handle Single Function Shower System in Brushed Bronze
Product Details
Product Details
- Dia shower trim with hand shower and lever handle
- Metal lever handle
- 30" slide bar for hand shower
- 60" flexible metal hose
- 1 mode hand shower
- 1 mode showerhead
- 1.5 gpm (5.7 L/min)
- Tub spout not included
- Valve not included
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 7-3/4 in
- Escutcheon Height:
- 9-1/4 in
- Escutcheon Width:
- 9-1/4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-3/4 in
- Handle Type:
- Lever
- Height:
- 7-3/4 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Length:
- 2-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 5-1/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 30 in
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7-3/4 in