Dial for Temptrol 2000
This product has been replaced by
Manufacturer Part #T-27-ESC-C
Dial for Temptrol 2000
Product Details
Product Details
- Dial
- For use with Temptrol 2000 shower Series
- Genuine Symmons repair part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Temptrol 2000
- Faucet Part Type:
- Dial
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No