1 Robe Hook in Polished Chrome
Duro™ 1 Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Duro robe hook
- Metal construction
- Mounting hardware included
- Weight capacity of up to 50 lbs if toggle anchors are used; weight capacity of up to 24 lbs if self-drill or tile anchors used
- Wall-mounted
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Duro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-811/1000 in
- Material:
- Brass, Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-3/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Width:
- 1-969/1000 in