18 x 1-7/8 in. Towel Bar in Polished Chrome
Duro™ 18 x 1-7/8 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Duro 18" or 24" towel bar
- Metal construction
- Weight capacity of up to 50 lbs. if toggle anchors are used; weight capacity of up to 24 lbs. if self-drill or tile anchors used
- Wall-mounted
- Mounting hardware included
- Limited lifetime warranty for consumer; 10 year warranty for commercial use
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Duro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-57/250 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 19-611/1000 in
- Material:
- Brass, Stainless Steel
- Material Type:
- C36000
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Weight Capacity:
- 30 lb
- Width:
- 1-811/1000 in