DURO FLOOR STANDING TUB FILLER
Duro® DURO FLOOR STANDING TUB FILLER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Duro®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Flow Rate:
- 2 gpm
- Height:
- 36-2/5 in
- Length:
- 4 in
- Number of Handles:
- One Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Spout Height:
- 31-1/5 in
- UPC:
- 671256607949
- WaterSense Labeled:
- No
- Width:
- 7 in