This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

This product has been replaced by

DURO SHOWER VALVE TRIM
Symmons Industries DURO SHOWER VALVE TRIM
Manufacturer Part #3690MBTRM
You last purchased this on
 
Symmons Industries

Duro® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #SYM3600-MB-TRM
  • Item #7911030
  • Manufacturer Part #3600-MB-TRM
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DURO SHOWER VALVE TRIM
Symmons Industries DURO SHOWER VALVE TRIM
Manufacturer Part #3690MBTRM
Symmons Industries

Duro® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #SYM3600-MB-TRM
  • Item #7911030
  • Manufacturer Part #3600-MB-TRM
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Duro shower trim with lever handle
  • Tub spout not included
  • Showerhead not included
  • Valve not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.30
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.30
Collection:
Duro®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Length:
3-3/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
7-1/2 in