Single Handle Shower Faucet in Satin Nickel (Trim Only)
Duro® Single Handle Shower Faucet in Satin Nickel (Trim Only)
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Duro®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 1.5 gpm
- Trim Only:
- Yes