Duro™
Frequently Purchased Together
Product Details
Product Details
- 4 Piece Duro Chrome Set
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Duro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-57/250 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-811/1000 in
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Product Type:
- Accessory Bundle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Weight:
- 3.28 lb