This product requires certification to purchase.

This product has been replaced by

B/ROOM FCT CP
Symmons Industries Single Handle Monoblock Bathroom Sink Faucet
Manufacturer Part #SLS3612PP
You last purchased this on
 
Symmons Industries

Duro®

  • Fast #
  • Part #SYMSLS-3612-0.5
  • Item #7149332
  • Manufacturer Part #SLS-3612-0.5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

B/ROOM FCT CP
Symmons Industries Single Handle Monoblock Bathroom Sink Faucet
Manufacturer Part #SLS3612PP
Symmons Industries

Duro®

  • Fast #
  • Part #SYMSLS-3612-0.5
  • Item #7149332
  • Manufacturer Part #SLS-3612-0.5
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61.9, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Duro®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
1-83/100 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
6-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
6-21/25 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
4-7/16 in
Spout Reach:
4-7/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
1-83/100 in