Two Handle Shower System in Matte Black Trim Only
Duro® Two Handle Shower System in Matte Black Trim Only
Product Details
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Duro®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- Male IPS
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Hose Length:
- 60 in
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Slide Bar Height:
- 30 in
- Trim Only:
- Yes