This product requires certification to purchase.

Wall Mount 4 Piece Accessory Set in Matte Black

You last purchased this on
 
Symmons Industries

Duro® Wall Mount 4 Piece Accessory Set in Matte Black

  • Fast #
  • Part #SYM36AC4BUNDLEMB
  • Item #8123809
  • Manufacturer Part #36AC4BUNDLEMB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Duro® Wall Mount 4 Piece Accessory Set in Matte Black

  • Fast #
  • Part #SYM36AC4BUNDLEMB
  • Item #8123809
  • Manufacturer Part #36AC4BUNDLEMB
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 112
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Duro accessory set, 3 piece
  • Toilet paper holder
  • 18" towel bar
  • Towel ring
  • Robe hook
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Duro®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass, Zinc, Stainless, Plastic
NSF Certified:
No
Number of Pieces:
4 Piece
Product Type:
Accessory Set
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No
Weight:
3.7 lb
Width:
18 in