This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Bronze

You last purchased this on
 
Symmons Industries

Duro® Wall Mount Toilet Tissue Holder in Brushed Bronze

  • Fast #
  • Part #SYM363TP-BBZ
  • Item #7910842
  • Manufacturer Part #363TP-BBZ
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Duro® Wall Mount Toilet Tissue Holder in Brushed Bronze

  • Fast #
  • Part #SYM363TP-BBZ
  • Item #7910842
  • Manufacturer Part #363TP-BBZ
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Duro toilet paper holder
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Duro®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
GSA Approved:
No
Hardware Included:
Yes
Height:
4-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-433/1000 in
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Width:
4-213/1000 in