This product requires certification to purchase.

1/2 x 5-1/8 in. NPT Brass Stainless Steel Shower Arm and Flange in Matte Black

You last purchased this on
 
Symmons Industries

Elm™ 1/2 x 5-1/8 in. NPT Brass Stainless Steel Shower Arm and Flange in Matte Black

  • Fast #
  • Part #SYM300S-MB
  • Item #8952752
  • Manufacturer Part #300S-MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Elm™ 1/2 x 5-1/8 in. NPT Brass Stainless Steel Shower Arm and Flange in Matte Black

  • Fast #
  • Part #SYM300S-MB
  • Item #8952752
  • Manufacturer Part #300S-MB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Elm™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
5-1/8 in
Material:
Brass, Stainless Steel
Width:
2-1/2 in