This product requires certification to purchase.

Extended Spindle for 2DIV-BODY Dual Outlet Diverter

You last purchased this on
 
Symmons Industries

Extended Spindle for 2DIV-BODY Dual Outlet Diverter

  • Fast #
  • Part #SYMRTS-DIV-1EXT
  • Item #7293066
  • Manufacturer Part #RTS-DIV-1EXT
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Extended Spindle for 2DIV-BODY Dual Outlet Diverter

  • Fast #
  • Part #SYMRTS-DIV-1EXT
  • Item #7293066
  • Manufacturer Part #RTS-DIV-1EXT
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 40 Pallet: 2880
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spindle assembly
  • Genuine Symmons repair part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CSA Certified:
CSA B125.1
Depth:
1 in
Faucet Part Type:
Repair Kit
Fits Brand:
Symmons Industries
Fits Model:
Temptrol
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
7 in
Material:
Brass, Stainless Steel, Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
1 in