Shower System in Stainless Steel
HydaPipe® Shower System in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 42-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hydapipe shower system
- Temptrol pressure balancing valve
- Stainless steel shroud 18 gauge
- Adjustable stop screw to limit handle turn
- Built-in screwdriver supply stops
- Right hand soap dish
- Single mode showerhead
- Gpm 1.5 (5.7 l/min)
Documents
Specifications
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- Collection:
- HydaPipe®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-5/8 in
- Trim Only:
- No