This product requires certification to purchase.

18 in. Towel Bar in Satin Nickel

You last purchased this on
 
Symmons Industries

Identity™ 18 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #SYM673TB-STN-18
  • Item #7294472
  • Manufacturer Part #673TB-STN-18
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Identity™ 18 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #SYM673TB-STN-18
  • Item #7294472
  • Manufacturer Part #673TB-STN-18
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 240
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Identity 18" or 24" towel bar
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Identity™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-7/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-7/8 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Width:
2-1/8 in