This product requires certification to purchase.

This product has been replaced by

IDENTITY TUB/SHOWER TRIM
Symmons Industries
Manufacturer Part #679215TRM
You last purchased this on
 
Symmons Industries

Identity™

  • Fast #
  • Part #SYM6702-1.5-TRM
  • Item #7294324
  • Manufacturer Part #6702-1.5-TRM
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

IDENTITY TUB/SHOWER TRIM
Symmons Industries
Manufacturer Part #679215TRM
Symmons Industries

Identity™

  • Fast #
  • Part #SYM6702-1.5-TRM
  • Item #7294324
  • Manufacturer Part #6702-1.5-TRM
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Identity tub/shower trim
  • Valve not included
  • Metal lever handle
  • GPM 1.5 (5.7 L/min)
  • TA-10 spindle included
  • TA-4 hot/cold seats included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Identity™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-7/8 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes