This product requires certification to purchase.

You last purchased this on
 
Symmons Industries

Identity®

  • Fast #
  • Part #SYM6705L5TRM
  • Item #9699617
  • Manufacturer Part #6705L5TRM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Identity®

  • Fast #
  • Part #SYM6705L5TRM
  • Item #9699617
  • Manufacturer Part #6705L5TRM
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Identity®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-3/8 in
Height:
6-3/8 in
Length:
3-3/4 in
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
Trim Only:
Yes
WaterSense Labeled:
No
Width:
6-3/8 in