Wall Mount and Horizontal Mount Toilet Tissue Holder in Satin Nickel
Identity™ Wall Mount and Horizontal Mount Toilet Tissue Holder in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Identity toilet paper holder
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Identity™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-7/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-13/20 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount, Horizontal Mount
- Length:
- 7-81/100 in
- Material:
- Stainless, Plastic, Zinc
- Mount Type:
- Wall, Horizontal
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 2-7/8 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Width:
- 1-81/100 in