This product requires certification to purchase.

4-39/40 in. Brass Valve in Rough Brass

You last purchased this on
 
Symmons Industries

Laundry-Mate® 4-39/40 in. Brass Valve in Rough Brass

Brand image
You last purchased this on
 
Symmons Industries

Laundry-Mate® 4-39/40 in. Brass Valve in Rough Brass

  • Fast #
  • Part #SYMW-400
  • Item #512650
  • Manufacturer Part #W-400
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Rough Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Washing machine valve
  • ON/OFF settings
  • Brass valve body
  • 1/2" sweat union ell connections
  • Constructed of brass, stainless steel, and plastic
  • Removes water supply pressure to limit danger of flooding from bursting supply hoses
  • Single lever handle to manually control both hot and cold water supply to machine
  • Designed to withstand domestic water supply pressures
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Requires Certification

Specifications

ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Laundry-Mate®
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
Union Sweat
End Connections:
Union Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/2 in
IAPMO Listed:
No
Length:
1-1/8 in
Material:
Brass, Stainless, Plastic
Pressure - High:
100
Product Type:
Supply and Drain Fixture
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Temperature Range:
40 to 180 Deg F
UL Listed:
No
Valve Size:
1/2 in
Width:
3-7/8 in



Call for Pricing
Call for Pricing