3/8 in. Compression Mixing Valve
Maxline® 3/8 in. Compression Mixing Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Maxline thermostatic mixing valve
- 3/8 in. compression tee fitting to allow water bypass for hot and cold supply faucet
- Vandal resistant
- Min. flow rate .5 gpm
- Temp. control range 59 to 113° F
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1017, ASSE 1070
- Application:
- Commercial
- CSA Certified:
- CSA B125.1, CSA B125.3
- Cartridge Type:
- Thermostatic
- Collection:
- Maxline®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 0.25 gpm
- Handle Material:
- Plastic
- Height:
- 4-1/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-3/4 in
- Material:
- Brass, Bronze, Stainless Steel, Plastic
- Maximum Temperature:
- 113
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostat Mixing Valve
- WaterSense Labeled:
- No