This product requires certification to purchase.

1/2 in. FNPT Mixing Valve

You last purchased this on
 
Symmons Industries

Maxline™ 1/2 in. FNPT Mixing Valve

  • Fast #
  • Part #SYM7-225-CK-F-NI-W
  • Item #7294403
  • Manufacturer Part #7-225-CK-F-NI-W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Maxline™ 1/2 in. FNPT Mixing Valve

  • Fast #
  • Part #SYM7-225-CK-F-NI-W
  • Item #7294403
  • Manufacturer Part #7-225-CK-F-NI-W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 15 Pallet: 360
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Maxline thermostatic mixing valve
  • 1/2" female NPT connection
  • ASSE 1017/1070, CSA B125.3 certified
  • Lead free brass construction
  • Thermal cartridge
  • Vandal resistant
  • Temp. control range 60-140 F
  • Min. flow rate 0.5 gpm
  • Wall-mounting bracket included
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.3
ASSE Standards:
ASSE 1017, ASSE 1070
Application:
Commercial
CSA Certified:
CSA B125.1, CSA B125.3
Cartridge Type:
Thermostatic
Collection:
Maxline™
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT x FNPT
Faucet Mount:
Wall Mount
Flow Rate:
0.5 gpm
Height:
6-104/125 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-243/250 in
Material:
Brass, Bronze, Stainless Steel, Plastic
Maximum Temperature:
140
NSF:
NSF 372, NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
No Handle
Pressure - Maximum:
125 psi
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Thermostatic Mixing Valve
WaterSense Labeled:
No