This product requires certification to purchase.

Two Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

You last purchased this on
 
Symmons Industries

Museo® Two Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #SYMS5300STNTRMTC
  • Item #8123932
  • Manufacturer Part #S5300STNTRMTC
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Museo® Two Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #SYMS5300STNTRMTC
  • Item #8123932
  • Manufacturer Part #S5300STNTRMTC
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Museo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No