Shower Arm and Head Bracket in Polished Chrome
NU-Arm Shower Arm and Head Bracket in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Head bracket
- 4 1/4" length
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- NU-Arm
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-7/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Symmons Industries
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 4-3/8 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Shower Arm Reach:
- 4-3/8 in
- UL Listed:
- No
- UPC:
- 671256353259
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in