This product requires certification to purchase.

CCN ORIGINS SHOWER/HAND SHOWER

You last purchased this on
 
Symmons Industries

Origins® CCN ORIGINS SHOWER/HAND SHOWER

  • Fast #
  • Part #SYM9605CHKSPLRL5
  • Item #9699670
  • Manufacturer Part #9605CHKSPLRL5
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Origins® CCN ORIGINS SHOWER/HAND SHOWER

  • Fast #
  • Part #SYM9605CHKSPLRL5
  • Item #9699670
  • Manufacturer Part #9605CHKSPLRL5
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-4/5 in
Escutcheon Height:
4-1/4 in
Escutcheon Width:
4-1/4 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
Height:
5-4/5 in
IAPMO Listed:
No
Length:
3-5/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Dual
Slide Bar Height:
36 in
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Width:
5-4/5 in