This product requires certification to purchase.

Escutcheon Kit in Polished Chrome

You last purchased this on
 
Symmons Industries

Origins® Escutcheon Kit in Polished Chrome

  • Fast #
  • Part #SYM9600-OP-ESC
  • Item #7017875
  • Manufacturer Part #9600-OP-ESC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Origins® Escutcheon Kit in Polished Chrome

  • Fast #
  • Part #SYM9600-OP-ESC
  • Item #7017875
  • Manufacturer Part #9600-OP-ESC
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Origins valve and 13" trim
  • Temptrol Pressure Balancing valve
  • Metal lever handle
  • Adjustable stop screw to limit handle turn
  • Plug included to make shower only
  • Diverter tub spout and showerhead not included
  • Requires Certification

Specifications

Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Width:
13 in