Shower Faucet Trim
Origins® Shower Faucet Trim
Frequently Purchased Together
Product Details
Product Details
- Origins shower trim with hand shower
- Wall connection
- 36 in ADA grab/slide bar
- Flexible metal hose
- Hand shower wand not included
- Showerhead not included
- 2.5 gpm (9.5 l/min) standard
- Tub spout not included
- Valves not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 1-5/8 in
- Escutcheon Width:
- 1-5/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 5-4/5 in
- Hose Length:
- 60 in
- Length:
- 3-5/8 in
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 5-1/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 36 in
- Spray Type:
- Drench, Full
- Trim Only:
- No
- WaterSense Labeled:
- No