This product requires certification to purchase.

Single Handle Lever Deck Mount Service Faucet in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Kitchen Faucet
Symmons Industries Single Handle Kitchen Faucet in Polished Chrome
Manufacturer Part #S-23-2-IPS-SM-W-1.5
You last purchased this on
 
Symmons Industries

Origins® Single Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-23-2-SM-1.5
  • Item #7149646
  • Manufacturer Part #S-23-2-SM-1.5
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Kitchen Faucet
Symmons Industries Single Handle Kitchen Faucet in Polished Chrome
Manufacturer Part #S-23-2-IPS-SM-W-1.5
Symmons Industries

Origins® Single Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-23-2-SM-1.5
  • Item #7149646
  • Manufacturer Part #S-23-2-SM-1.5
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61.9
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Scald Guard:
No
Spout Height:
5-1/4 in
Spout Reach:
8-3/4 in
Spout Type:
Swivel
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No